Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132014 Subaru, CSCMO10SU9394
- Mfr # CSCMO10SU9394
- Zoro # G500325334
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2014 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9394
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO10SU9394
- Zoro #
- G500325334
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Break Up Country Solid
- For Use With
- For 2013 To 2014 Subaru Legacy/Outback (Not Sport) Wgn
- Family Code
- SU9394
Description
Seat Covers in Neosupreme for 2013-2014 Subaru Legacy/Outback (Not Sport) Wgn - (R), 60/40 Split Bench, Solid Bottom, w/Built-in 60 armrest, w/3 removable hdrst, 40 on driver side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.