Shop COVERKING

Seat Covers in Neosupreme for 20132014 Subaru, CSCRT08SU9394

  • Mfr # CSCRT08SU9394
  • Zoro # G400334429

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2014 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9394
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT08SU9394
Zoro #
G400334429
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 2013 To 2014 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9394

Description

Seat Covers in Neosupreme for 2013-2014 Subaru Legacy/Outback (Not Sport) Wgn - (R), 60/40 Split Bench, Solid Bottom, w/Built-in 60 armrest, w/3 removable hdrst, 40 on driver side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.