Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132015 Honda Civic, CSC2RT05HD9684
- Mfr # CSC2RT05HD9684
- Zoro # G700235396
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2015 Honda Civic Sedan
Family Code
HD9684
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT05HD9684
- Zoro #
- G700235396
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2013 To 2015 Honda Civic Sedan
- Color
- Camo Realtree XTRA with Black Sides
- Family Code
- HD9684
Description
Seat Covers in Neosupreme for 2013-2015 Honda Civic Sedan - (F), EXL Model, 50/50 bucket, w/removable headrest, w/manual dr st, w/manual pass st, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov