Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132016 GMC Acadia, CSC2MO01GM9628
- Mfr # CSC2MO01GM9628
- Zoro # G500146205
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2013 To 2016 GMC Acadia
Family Code
GM9628
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO01GM9628
- Zoro #
- G500146205
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Camo Mossy Oak Break Up with Black Sides
- For Use With
- For 2013 To 2016 GMC Acadia
- Family Code
- GM9628
Description
Seat Covers in Neosupreme for 2013-2016 GMC Acadia - (M), Second Row, 50/50 bkt, w/1 armrest per seat - Note: headrests do not need to be removed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov