Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132016 Honda CRV, CSC2PD32HD9588
Mfr # CSC2PD32HD9588
Zoro # G100149613
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2016 Honda CR-V
Family Code
HD9588
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD32HD9588
- Zoro #
- G100149613
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2013 To 2016 Honda CR-V
- Color
- Digital Camo Urban with Black Sides
- Family Code
- HD9588
Description
Seat Covers in Neosupreme for 2013-2016 Honda CR-V - (R), 60/40 split bench, w/2 outer non-remov hdrst & 1 ctr remov hdrst, w/armrest, w/cupholder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov