Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132016 Hyundai Elantra, CSC2AWHI9331
Mfr # CSC2AWHI9331
Zoro # G300129026
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2016 Hyundai Elantra Hatchback
Family Code
HI9331
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWHI9331
- Zoro #
- G300129026
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Front
- For Use With
- For 2013 To 2016 Hyundai Elantra Hatchback
- Family Code
- HI9331
Description
Seat Covers in Neosupreme for 2013-2016 Hyundai Elantra Hatchback - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual dirver & pass st, w/o lumbar lever