Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132016 Hyundai Elantra, CSC2AWHI9362
Mfr # CSC2AWHI9362
Zoro # G800129403
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2016 Hyundai Elantra GT
Family Code
HI9362
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWHI9362
- Zoro #
- G800129403
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Front
- For Use With
- For 2013 To 2016 Hyundai Elantra GT
- Family Code
- HI9362
Description
Seat Covers in Neosupreme for 2013-2016 Hyundai Elantra GT - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & pass st, w/o lumbar lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.