Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132016 Hyundai Elantra, CSCPD34HI9362
Mfr # CSCPD34HI9362
Zoro # G400326363
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2016 Hyundai Elantra GT
Family Code
HI9362
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD34HI9362
- Zoro #
- G400326363
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle Solid
- Seat Position
- Front
- For Use With
- For 2013 To 2016 Hyundai Elantra GT
- Family Code
- HI9362
Description
Seat Covers in Neosupreme for 2013-2016 Hyundai Elantra GT - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & pass st, w/o lumbar lever