Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132016 Scion FRS, CSC2KT17SN9218
Mfr # CSC2KT17SN9218
Zoro # G600194625
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2016 Scion FR-S
Family Code
SN9218
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17SN9218
- Zoro #
- G600194625
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2013 To 2016 Scion FR-S
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- SN9218
Description
Seat Covers in Neosupreme for 2013-2016 Scion FR-S - (R), solid backrest, 50/50 split seat bucket (remove with 10mm socket to access)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov