Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132017 Dodge Dart, CSC2RT08DG9618
Mfr # CSC2RT08DG9618
Zoro # G300239282
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2017 Dodge Dart
Family Code
DG9618
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08DG9618
- Zoro #
- G300239282
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- Seat Position
- Rear
- For Use With
- For 2013 To 2017 Dodge Dart
- Family Code
- DG9618
Description
Seat Covers in Neosupreme for 2013-2017 Dodge Dart - (R), 60/40 split, w/built-in 60 armrst, 60 on dr side, use 1/2" sockt to rmv btm, cable on door side