Shop COVERKING

Seat Covers in Neosupreme for 20132017 Subaru, CSC2KT08SU9383

  • Mfr # CSC2KT08SU9383

  • Zoro # G500133724


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2017 Subaru CrossTrek/XV CrossTrek
Family Code
SU9383
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT08SU9383
Zoro #
G500133724
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2017 Subaru CrossTrek/XV CrossTrek
Color
Kryptek Camo Mandrake With Black Sides
Family Code
SU9383

Description

Seat Covers in Neosupreme for 2013-2017 Subaru CrossTrek/XV CrossTrek - (R), 60/40 Split Bench, w/3 removable headrests, NO Armrest, No Belt Loop, w/40 on dr side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.