Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132017 Subaru, CSCPD38SU9381
Mfr # CSCPD38SU9381
Zoro # G000316696
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2017 Subaru CrossTrek/XV CrossTrek
Family Code
SU9381
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD38SU9381
- Zoro #
- G000316696
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2013 To 2017 Subaru CrossTrek/XV CrossTrek
- Color
- Digital Camo Pink Solid
- Family Code
- SU9381
Description
Seat Covers in Neosupreme for 2013-2017 Subaru CrossTrek/XV CrossTrek - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver seat & manual passenger seat