Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132018 Acura RDX F, CSCPD36AC9378
Mfr # CSCPD36AC9378
Zoro # G500314437
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2018 Acura RDX
Family Code
AC9378
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD36AC9378
- Zoro #
- G500314437
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Sand Solid
- For Use With
- For 2013 To 2018 Acura RDX
- Family Code
- AC9378
Description
Seat Covers in Neosupreme for 2013-2018 Acura RDX - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & passenger seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.