Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132018 Cadillac XTS, CSC2MO03CD9322
- Mfr # CSC2MO03CD9322
- Zoro # G700151375
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9322
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO03CD9322
- Zoro #
- G700151375
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2013 To 2018 Cadillac XTS
- Color
- Camo Mossy Oak Treestand with Black Sides
- Family Code
- CD9322
Description
Seat Covers in Neosupreme for 2013-2018 Cadillac XTS - (R), XTS 4, 60/40 back, solid bottom, w/built-in 60 armrest (on dr side), w/3 adjustable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov