Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132018 CANAm Maverick, CSCKT08CA1002
- Mfr # CSCKT08CA1002
- Zoro # G300186869
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2018 CAN-Am Maverick
Family Code
CA1002
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT08CA1002
- Zoro #
- G300186869
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake Solid
- Seat Position
- Rear
- For Use With
- For 2013 To 2018 CAN-Am Maverick
- Family Code
- CA1002
Description
Seat Covers in Neosupreme for 2013-2018 CAN-Am Maverick - (R), Highback Bucket, w/large center hole in backrest, NOT FOR X3 MODEL, NOT FOR BEARD SEATS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov