Shop COVERKING

Seat Covers in Neosupreme for 20132018 CANAm Maverick, CSCPD36CA1001

  • Mfr # CSCPD36CA1001
  • Zoro # G400316852

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2018 CAN-Am Maverick
Family Code
CA1001
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCPD36CA1001
Zoro #
G400316852
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Front
For Use With
For 2013 To 2018 CAN-Am Maverick
Family Code
CA1001

Description

Seat Covers in Neosupreme for 2013-2018 CAN-Am Maverick - (F), Highback Bucket, w/large center hole in backrest, NOT FOR X3 MODEL, NOT FOR BEARD SEATS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.