Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132018 Lexus ES R, CSC2A3LX9444
- Mfr # CSC2A3LX9444
- Zoro # G300116095
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2018 Lexus ES
Family Code
LX9444
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3LX9444
- Zoro #
- G300116095
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2013 To 2018 Lexus ES
- Family Code
- LX9444
Description
Seat Covers in Neosupreme for 2013-2018 Lexus ES - (R), Solid Back, Solid Bottom, Non-Recline, w/3 removable headrests, w/built-in armrest