Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132018 Nissan, CSC2KT16NS9871
- Mfr # CSC2KT16NS9871
- Zoro # G500194749
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2013 To 2018 Nissan Pathfinder
Family Code
NS9871
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16NS9871
- Zoro #
- G500194749
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2013 To 2018 Nissan Pathfinder
- Family Code
- NS9871
Description
Seat Covers in Neosupreme for 2013-2018 Nissan Pathfinder - (M), 2nd Row, 60/40 Split Bench, w/3 remov hdrst, w/built-in 60 armrest (60 is on driver side)