Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132018 Nissan, CSC2KT17NS9874
- Mfr # CSC2KT17NS9874
- Zoro # G800190090
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2018 Nissan Pathfinder
Family Code
NS9874
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17NS9874
- Zoro #
- G800190090
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Banshee With Black Sides
- Seat Position
- Front
- For Use With
- For 2013 To 2018 Nissan Pathfinder
- Family Code
- NS9874
Description
Seat Covers in Neosupreme for 2013-2018 Nissan Pathfinder - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr, w/pwr pas, w/pwr dr lumbar, w/o DVD hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov