Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132019 Porsche Boxster, CSCMO02PR9341
Mfr # CSCMO02PR9341
Zoro # G400304187
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2019 Porsche Boxster
Family Code
PR9341
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO02PR9341
- Zoro #
- G400304187
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up Infinity Solid
- Seat Position
- Front
- For Use With
- For 2013 To 2019 Porsche Boxster
- Family Code
- PR9341
Description
Seat Covers in Neosupreme for 2013-2019 Porsche Boxster - (F), 50/50 highback, w/power dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov