Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132020 Volkswagen, CSC2A7VW9401
Mfr # CSC2A7VW9401
Zoro # G500116697
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2020 Volkswagen Beetle
Family Code
VW9401
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A7VW9401
- Zoro #
- G500116697
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2013 To 2020 Volkswagen Beetle
- Color
- Red with Black sides
- Family Code
- VW9401
Description
Seat Covers in Neosupreme for 2013-2020 Volkswagen Beetle - (R), Convertible Only, 50/50 Split Bench, Solid Bottom, w/2 non-removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov