Shop COVERKING

Seat Covers in Neosupreme for 20132020 Volkswagen, CSC2KT08VW9401

  • Mfr # CSC2KT08VW9401
  • Zoro # G800196917

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2020 Volkswagen Beetle
Family Code
VW9401
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT08VW9401
Zoro #
G800196917
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Rear
For Use With
For 2013 To 2020 Volkswagen Beetle
Family Code
VW9401

Description

Seat Covers in Neosupreme for 2013-2020 Volkswagen Beetle - (R), Convertible Only, 50/50 Split Bench, Solid Bottom, w/2 non-removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews