Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20132020 Volkswagen, CSC2KT13VW9346
- Mfr # CSC2KT13VW9346
- Zoro # G500128256
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2020 Volkswagen Beetle
Family Code
VW9346
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT13VW9346
- Zoro #
- G500128256
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 2013 To 2020 Volkswagen Beetle
- Family Code
- VW9346
Description
Seat Covers in Neosupreme for 2013-2020 Volkswagen Beetle - (F), Convertible, 50/50 bucket, w/rmv hdrst, w/o lumbar cut-outs, w/side airbag, NOT FOR SPORT SEAT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov