Shop COVERKING

Seat Covers in Neosupreme for 20132020 Volkswagen, CSCKT14VW9346

  • Mfr # CSCKT14VW9346

  • Zoro # G400257698


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2020 Volkswagen Beetle
Family Code
VW9346
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT14VW9346
Zoro #
G400257698
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus Solid
Seat Position
Front
For Use With
For 2013 To 2020 Volkswagen Beetle
Family Code
VW9346

Description

Seat Covers in Neosupreme for 2013-2020 Volkswagen Beetle - (F), Convertible, 50/50 bucket, w/rmv hdrst, w/o lumbar cut-outs, w/side airbag, NOT FOR SPORT SEAT

Ratings & reviews