Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142014 Cadillac, CSC2A2CD9281
Mfr # CSC2A2CD9281
Zoro # G900103488
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac Escalade ESV
Family Code
CD9281
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2CD9281
- Zoro #
- G900103488
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2014 Cadillac Escalade ESV
- Color
- Charcoal with Black sides
- Family Code
- CD9281
Description
Seat Covers in Neosupreme for 2014-2014 Cadillac Escalade ESV - (F), 50/50 bucket, w/removable headrest, w/side airbag