Shop COVERKING

Seat Covers in Neosupreme for 20142014 Cadillac, CSC2KT08CD9264

  • Mfr # CSC2KT08CD9264

  • Zoro # G800204155


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2014 Cadillac Escalade Base
Family Code
CD9264
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT08CD9264
Zoro #
G800204155
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Rear
For Use With
For 2014 To 2014 Cadillac Escalade Base
Family Code
CD9264

Description

Seat Covers in Neosupreme for 2014-2014 Cadillac Escalade Base - (R), Third Row, 50/50 split bench, w/o cupholders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews