Shop COVERKING

Seat Covers in Neosupreme for 20142014 Cadillac, CSC2KT12CD9280

  • Mfr # CSC2KT12CD9280
  • Zoro # G800190946

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac Escalade ESV
Family Code
CD9280
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT12CD9280
Zoro #
G800190946
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti With Black Sides
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac Escalade ESV
Family Code
CD9280

Description

Seat Covers in Neosupreme for 2014-2014 Cadillac Escalade ESV - (F), 50/50 bkt, w/side airbag, w/aftermarket hdrst dvd scrn, CUT-OUT WILL NOT FIT ALL SCREEN SIZES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.