Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142014 Cadillac, CSC2KT14CD9282
Mfr # CSC2KT14CD9282
Zoro # G300132064
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2014 To 2014 Cadillac Escalade ESV
Family Code
CD9282
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT14CD9282
- Zoro #
- G300132064
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Pontus With Black Sides
- Seat Position
- Middle
- For Use With
- For 2014 To 2014 Cadillac Escalade ESV
- Family Code
- CD9282
Description
Seat Covers in Neosupreme for 2014-2014 Cadillac Escalade ESV - (M), Second Row, 50/50 bucket, w/non-removable non-adjustable headrest, w/1 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov