Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142014 Ford Edge SUV, CSCMO04FD9938
- Mfr # CSCMO04FD9938
- Zoro # G400310720
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2014 Ford Edge SUV
Family Code
FD9938
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO04FD9938
- Zoro #
- G400310720
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Obsession Solid
- Seat Position
- Rear
- For Use With
- For 2014 To 2014 Ford Edge SUV
- Family Code
- FD9938
Description
Seat Covers in Neosupreme for 2014-2014 Ford Edge SUV - (R), 60/40 Split Bench, w/3 adjustable non-removable headrest, w/built-in belt, w/armrest