Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142014 Ford Ranger, CSC2PD34FD9719
Mfr # CSC2PD34FD9719
Zoro # G400242120
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2014 Ford Ranger
Family Code
FD9719
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD34FD9719
- Zoro #
- G400242120
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle with Black Sides
- Seat Position
- Rear
- For Use With
- For 2014 To 2014 Ford Ranger
- Family Code
- FD9719
Description
Seat Covers in Neosupreme for 2014-2014 Ford Ranger - (R), CREW CAB, solid back, solid bottom, w/2 removable hdrst, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov