Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142014 GMC Yukon XL, CSC2KT16GM9516
Mfr # CSC2KT16GM9516
Zoro # G200203574
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon XL
Family Code
GM9516
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16GM9516
- Zoro #
- G200203574
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2014 To 2014 GMC Yukon XL
- Family Code
- GM9516
Description
Seat Covers in Neosupreme for 2014-2014 GMC Yukon XL - (F), 50/50 bucket, w/removable headrest, w/side airbag