Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142014 GMC Yukon XL, CSC2MO12GM9518
Mfr # CSC2MO12GM9518
Zoro # G900147024
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon XL
Family Code
GM9518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO12GM9518
- Zoro #
- G900147024
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2014 GMC Yukon XL
- Color
- Camo Mossy Oak Eclipse with Black sides
- Family Code
- GM9518
Description
Seat Covers in Neosupreme for 2014-2014 GMC Yukon XL - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov