Shop COVERKING

Seat Covers in Neosupreme for 20142014 GMC Yukon XL, CSC2PD32GM9516

  • Mfr # CSC2PD32GM9516
  • Zoro # G100143925

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon XL
Family Code
GM9516
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD32GM9516
Zoro #
G100143925
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Urban with Black Sides
For Use With
For 2014 To 2014 GMC Yukon XL
Family Code
GM9516

Description

Seat Covers in Neosupreme for 2014-2014 GMC Yukon XL - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews