Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142014 Volkswagen Golf, CSC2A1VW9389
Mfr # CSC2A1VW9389
Zoro # G900097909
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 Volkswagen Golf / GTI / Golf R
Family Code
VW9389
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1VW9389
- Zoro #
- G900097909
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2014 To 2014 Volkswagen Golf / GTI / Golf R
- Family Code
- VW9389
Description
Seat Covers in Neosupreme for 2014-2014 Volkswagen Golf / GTI / Golf R - (F), 4-door, 50/50 bkt, w/adj non-rmv hdrst, w/thin sprt, w/sd arbg, w/pwr dr & man pas, w/lmbr lvr