Shop COVERKING

Seat Covers in Neosupreme for 20142014 Volkswagen Golf, CSC2A3VW9398

  • Mfr # CSC2A3VW9398

  • Zoro # G800119343


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2014 Volkswagen Golf / GTI / Golf R
Family Code
VW9398
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A3VW9398
Zoro #
G800119343
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 2014 To 2014 Volkswagen Golf / GTI / Golf R
Family Code
VW9398

Description

Seat Covers in Neosupreme for 2014-2014 Volkswagen Golf / GTI / Golf R - (F), (all) 50/50 bucket, w/removable headrest, w/side airbag

Ratings & reviews