Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142015 Chevrolet, CSC2RT05CH9611
Mfr # CSC2RT05CH9611
Zoro # G200177288
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2014 To 2015 Chevrolet 9C1/9C3 Police Pkg Impala
Family Code
CH9611
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT05CH9611
- Zoro #
- G200177288
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree XTRA with Black Sides
- For Use With
- For 2014 To 2015 Chevrolet 9C1/9C3 Police Pkg Impala
- Family Code
- CH9611
Description
Seat Covers in Neosupreme for 2014-2015 Chevrolet 9C1/9C3 Police Pkg Impala - (R), OLD BODY IMPALA LIMITED, 9C3 PKG, Solid non-folding bench, w/3 built-in headrests, w/o armrest