Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142015 Chevrolet Malibu, CSC2A9CH9964
Mfr # CSC2A9CH9964
Zoro # G800098303
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2014 To 2015 Chevrolet Malibu
Family Code
CH9964
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A9CH9964
- Zoro #
- G800098303
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Navy Blue with Black sides
- For Use With
- For 2014 To 2015 Chevrolet Malibu
- Family Code
- CH9964
Description
Seat Covers in Neosupreme for 2014-2015 Chevrolet Malibu - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & power passenger seat