Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142015 Ford Ranger, CSC2A1FD9829
Mfr # CSC2A1FD9829
Zoro # G300089993
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2015 Ford Ranger
Family Code
FD9829
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1FD9829
- Zoro #
- G300089993
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2014 To 2015 Ford Ranger
- Family Code
- FD9829
Description
Seat Covers in Neosupreme for 2014-2015 Ford Ranger - (F), 50/50 bucket, w/removable headrest, w/o side airbag, w/o manual lumbar (RIGHT HAND DRIVE ONLY)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov