Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142015 Ford Ranger, CSC2A9FD9718
Mfr # CSC2A9FD9718
Zoro # G400119842
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2015 Ford Ranger
Family Code
FD9718
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A9FD9718
- Zoro #
- G400119842
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Navy Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2014 To 2015 Ford Ranger
- Family Code
- FD9718
Description
Seat Covers in Neosupreme for 2014-2015 Ford Ranger - (F), 50/50 bkt, w/removable hdrst, w/o side airbag (LEFT-HAND DRIVE ONLY)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov