
Seat Covers in Neosupreme for 20142015 Ford Ranger, CSCPD38FD9829
Mfr # CSCPD38FD9829
Zoro # G500327499
original price:Â $299.99 , new price: $254.99 , 15 percent off
new price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2015 Ford Ranger
Family Code
FD9829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCPD38FD9829
Zoro #
G500327499
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Front
For Use With
For 2014 To 2015 Ford Ranger
Family Code
FD9829
Description
Seat Covers in Neosupreme for 2014-2015 Ford Ranger - (F), 50/50 bucket, w/removable headrest, w/o side airbag, w/o manual lumbar (RIGHT HAND DRIVE ONLY)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.