Shop COVERKING

Seat Covers in Neosupreme for 20142015 Honda Civic, CSC2A7HD9678

  • Mfr # CSC2A7HD9678

  • Zoro # G800092240


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2015 Honda Civic Coupe
Family Code
HD9678
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A7HD9678
Zoro #
G800092240
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Red with Black sides
Seat Position
Front
For Use With
For 2014 To 2015 Honda Civic Coupe
Family Code
HD9678

Description

Seat Covers in Neosupreme for 2014-2015 Honda Civic Coupe - (F), EX Model, 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews