Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142015 Honda Civic, CSC2KT10HD9679
Mfr # CSC2KT10HD9679
Zoro # G500190901
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2015 Honda Civic Coupe
Family Code
HD9679
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT10HD9679
- Zoro #
- G500190901
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2014 To 2015 Honda Civic Coupe
- Color
- Kryptek Camo Typhon With Black Sides
- Family Code
- HD9679
Description
Seat Covers in Neosupreme for 2014-2015 Honda Civic Coupe - (F), LX Model, 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov