Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142015 Kia Optima, CSC2KT15KI9451
Mfr # CSC2KT15KI9451
Zoro # G200129492
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2015 Kia Optima
Family Code
KI9451
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT15KI9451
- Zoro #
- G200129492
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2014 To 2015 Kia Optima
- Color
- Kryptek Camo Neptune With Black Sides
- Family Code
- KI9451
Description
Seat Covers in Neosupreme for 2014-2015 Kia Optima - (R), 60/40, w/2 removable headrests, w/built-in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov