Shop COVERKING

Seat Covers in Neosupreme for 20142015 Kia Optima, CSC2RT03KI9450

  • Mfr # CSC2RT03KI9450
  • Zoro # G500178619

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2015 Kia Optima
Family Code
KI9450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT03KI9450
Zoro #
G500178619
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2015 Kia Optima
Color
Camo Realtree AP with Black sides
Family Code
KI9450

Description

Seat Covers in Neosupreme for 2014-2015 Kia Optima - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews