Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142015 Lincoln MKX, CSC2PD34LN9359
- Mfr # CSC2PD34LN9359
- Zoro # G500225283
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2015 Lincoln MKX S.U.V.
Family Code
LN9359
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34LN9359
- Zoro #
- G500225283
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2014 To 2015 Lincoln MKX S.U.V.
- Family Code
- LN9359
Description
Seat Covers in Neosupreme for 2014-2015 Lincoln MKX S.U.V. - (R), 60/40 split bench, w/built-in armrest, 60 on driver side, w/3 removable headrests