Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142015 Nissan Rogue, CSC2AWNS9880
Mfr # CSC2AWNS9880
Zoro # G900214924
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2015 Nissan Rogue
Family Code
NS9880
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWNS9880
- Zoro #
- G900214924
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2014 To 2015 Nissan Rogue
- Color
- Wine with Black sides
- Family Code
- NS9880
Description
Seat Covers in Neosupreme for 2014-2015 Nissan Rogue - (R), OLD BODY ROGUE SELECT, 60/40 splt, sld btm, w/builtin hdrst, w/o armrst, 10mm WRENCH TO RMV BTM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov