Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142016 Chevrolet Impala, CSC2A1CH9987
Mfr # CSC2A1CH9987
Zoro # G200105229
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1CH9987
- Zoro #
- G200105229
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- For Use With
- For 2014 To 2016 Chevrolet Impala
- Family Code
- CH9987
Description
Seat Covers in Neosupreme for 2014-2016 Chevrolet Impala - (R), OLD BODY IMPALA LIMITED MODEL ONLY, Solid non-folding bench, w/2 built-in headrests, w/o armrst