Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142016 Jeep Compass, CSC2KT14JP9451
Mfr # CSC2KT14JP9451
Zoro # G800130720
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2016 Jeep Compass
Family Code
JP9451
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT14JP9451
- Zoro #
- G800130720
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Pontus With Black Sides
- Seat Position
- Rear
- For Use With
- For 2014 To 2016 Jeep Compass
- Family Code
- JP9451
Description
Seat Covers in Neosupreme for 2014-2016 Jeep Compass - (R), 60/40 split, w/built-in hdrst, w/cut-outs for rear backside latches (in front of wheel wells)