Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142017 Kia Rio F, CSC2KT10KI9427
- Mfr # CSC2KT10KI9427
- Zoro # G900198682
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9427
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10KI9427
- Zoro #
- G900198682
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Typhon With Black Sides
- For Use With
- For 2014 To 2017 Kia Rio
- Family Code
- KI9427
Description
Seat Covers in Neosupreme for 2014-2017 Kia Rio - (F), 5-DOOR HATCH, 50/50 bucket, w/remov headrest, w/side airbag, w/manual driver, w/manual pass