Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20142017 Kia Rio F, CSCPD38KI9428
Mfr # CSCPD38KI9428
Zoro # G400322563
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9428
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD38KI9428
- Zoro #
- G400322563
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink Solid
- Seat Position
- Front
- For Use With
- For 2014 To 2017 Kia Rio
- Family Code
- KI9428
Description
Seat Covers in Neosupreme for 2014-2017 Kia Rio - (F), SEDAN, 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver, w/manual passenger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.